Beli power supply adjustable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GVDA Power SupplyDeskripsi:This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
- GW INSTEK Stabilized DC Power Supplyatribut:
- Power Cord Length (m): 1.8
- Siglent Programmable Power SupplyDeskripsi:The Siglent SPD3303C is a high-performance, programmable DC power supply with a resolution of 10 mV for voltage and 10 mA for current, offering precise and stable control for a wide range of test and development tasks. It provides three independent outputs (two adjustable up to 32 V / 3.2 A and one fixed 2.5 V / 3.3 V / 5 V), delivering a total output power of 220 W. Designed for laboratories, R&D, and educational applications, the SPD3303C also features advanced protection against overloads and short circuits, ensuring safe and reliable operationatribut:
- Tracking Modes: Independent / Series / Parallel
- Aim-TTi Digital Bench Power Supply EL-R SeriesDeskripsi:EL Series EL155, EL183, EL301, EL302, EL303 and EL561 Single Output PSUsSeparate 3 digit 14mm voltage and current metersConstant voltage or constant current operationNew safety terminals accept fixed shroud 4mm plugs plus forks and wiresDC output switch enables voltage/current setup with load disconnectedLow ripple and noiseSupplied with mains lead and instructionsAim-TTi EL-R Series Bench Power Supply, IEC 320 Input Connector, 230V AC Supply Voltage - EL302RThis laboratory power supply from Aim-TTi is a digital bench power supply with a voltage range of 0 to 30V and current output up to 2A. Designed as a part of the EL-R series, this power supply offers precision and reliability in a compact form factor.atribut:
- Bench Power Supply Type: Laboratory Power Supply
- Digital/Analog: Digital
- Input Connector: IEC 320
- Maximum Temperature (°C): 40
- Minimum Temperature (°C): 5
- Output connector: Binding Post Terminal
- Series: EL-R
- Supply Voltage (V): 230 ac
- Type: Linear
- Pro'sKit DC Power SupplyDeskripsi:Unique protective design.High quality SMD process.Two level of control for current & voltage.Automatic temperature & radiation system control.atribut:
- Dimensions (mm): 280x136x160
- Display: 3 digits green LEDx2set
- Power Input (V): AC220
- Power Consumption (W): 150
- WEP Power SupplyDeskripsi:WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
- Metravi Programmable DC Power SupplyDeskripsi:The PRPS-3005 is a highly accurate, DC-regulated powersupply with an adjustable output. This output can be used forconstant voltage (C.V.) and constant current (C.C.).The output voltage can be adjusted between 0V and 30V whenthe device is in the constant voltage mode. The current-limitingpoint can be set arbitrarily in this mode.The output current can be adjusted continuously between 0Aand 5A in the constant current mode. The output current andvoltage are indicated on the LED displays.
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- SANKO Spring Type Hand Balance Certificated ST Series (Timbangan Pegangan Bersertifikat)Deskripsi:With certificationatribut:
- Type: Spring balance with test
- Fort Power Supply Output Tunggal 24V DC (Catu Daya)atribut:
- Output Voltage (V DC): 24
- Custom Switching DC Power SupplyDeskripsi:- Output Code- AC Power Cord- Fuse(spare, already mounted on main body)atribut:
- Input Voltage (V): AC100
- Output voltage (V): 0 to 30
- Output Stabilizing Method: Switching Regulation Method
- WxDxH (mm): 70x220x160
- Jason Clamp Hose Stainless 304 (Klem Selang)Deskripsi:SS 304, full stainless steel materialatribut:
- Material: Stainless Steel
- AND DC Power Supplyatribut:
- AS ONE Part Number: 1-5018-12
- Accuracy: Voltage value display = ± (0.5%rdg+2dgts)/Current value display = ± (1.0%rdg+5dgts)
- Constant Current (DCCC): Input fluctuation = ±(0.2%+3mA) or less (AC100V= ±10%) Load fluctuation = ±(0.2%+3mA) or less (0 to 100% load fluctuation) Ripple noise = ±3mArms or less (5Hz to 1MHz)
- Constant Voltage (DCCV): Input fluctuation = ±(0.01%+3mV) or less (AC100V= ±10%) Load fluctuation = ±(0.01%+3mV) or less (0 to 100% load fluctuation) Ripple noise = ±0.5mVrms or less (5Hz to 1MHz)
- Dimensions WxHxD (mm): 128x145x285 (excluding protrusions)
- Display: 3.5 digit light emitting diode digital display
- Included Accessories: 1 power cable (with 3P to 2P conversion adapter), output cable, short bar, instruction manual
- Input Fluctuation: Constant voltage characteristics (CV): ±(0.01%+3mV) or less (AC100V±10%)/Constant current characteristics (CC): ±(0.2%+3mA) or less (AC100V±10%)
- Input Voltage (V): AC 100±10%, 50/60Hz
- Load Fluctuation: Constant voltage characteristics (CV) = ±(0.01%+3mV) or less (load fluctuation 0 to 100%)/Constant current characteristics (CC) = ±(0.2%+3mA) or less (load fluctuation 0 to 100%)
- Operating Temperature/Humidity Range: 0 to 40 °C, 80% RH or less (no condensation)
- Output Current (A): DC0 to 3
- Output voltage (V): DC0 to 30
- Power Consumption (V/A): About 200
- Resolution: Voltage value display = 0.1V/Current value display = 0.01A
- Ripple, Noise: Constant voltage characteristics (CV) = ±0.5mVrms or less (5Hz to 1MHz)/Constant current characteristics (CC) = ±3mArms or less (5Hz to 1MHz)
- Owon 1ch, Max 150W, 10mV/1mA Programmable DC Power SupplyDeskripsi:Maximum output per channel: 150W, 200W, 300W Output resolution: 10mV/1mA Sequence output: 10 steps 2.8-inch LCD Interface: USB device Supports SCPI commands Dedicated USB charging port for charging mobile devices Compact and lightweight, weighing approximately 1.5kgWaveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysisatribut:
- Cooling Method: Temperature Controlled Cooling Fan
- Display: 2.8 inch TFT LCD
- Interface: USB device
- Mass (kg): About 1.5
- Number of Channels: 1
- Operating Temperature (°C): 0-40
- Outer Dimensions, Width W x Depth D x Height H (mm): 82x142x226
- Power Supply Voltage Fluctuation: Voltage: ≤30mV, Current: ≤20mA
- Resolution: Setting/readback: Voltage 10mV, current 1mA
- Response Time: Transient (50%-100% rated load): ≤1.0ms
- Temperature Coefficient (°C): Output (0°C-40°C) Readback: Voltage 100, Current 200
Daftar Harga power supply adjustable Terbaru October 2026
| GVDA Power Supply | Rp1.399.900 |
| GW INSTEK Stabilized DC Power Supply | Rp9.999.900 |
| Siglent Programmable Power Supply | Rp12.999.900 |
| Aim-TTi Digital Bench Power Supply EL-R Series | Rp12.999.900 |
| BK Precision Bench Single Output DC Power Supply | Rp11.999.900 |
| Pro'sKit DC Power Supply | Rp3.599.900 |
| WEP Power Supply | Rp669.900 |
| TDK-Lambda Power Supply | Rp399.900 |
| Metravi Programmable DC Power Supply | Rp13.999.900 |
| Alinco Power Supply | Rp2.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/GW%20INSTEK%20Stabilized%20DC%20Power%20Supply/efP108251519-1.jpg)








/5hP113831197-1.jpg)
/evP103845535-1.jpg)

/i0P106597648-2.jpg)

/GW%20INSTEK%20Multioutput%20DC%20Power%20Supply/hdP108152625-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)